6W CFL Retrofit LED Lamp, 40K
Item #: 1278528
Cat #: 6PLH/840/BYP/E26
UPC: 672713579274
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 6 watt sub for 13 watt CFL lamps, Base: E26, Color: 4000K, CRI: 80, Lumens: 560, Beam Angle: 110°. Voltage: 120-277V.
Overview
LED Lamp, 6 watt sub for 13 watt CFL lamps, Base: E26, Color: 4000K, CRI: 80, Lumens: 560, Beam Angle: 110°. Voltage: 120-277V.
Also known as: 672713579274, 6PLH/840/BYP/E26
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Lumens: | 560 |
Wattage: | 6 |
Light Technology: | LED |
Angle: | 110° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Wattage: | 6 |
Angle: | 110° |
Color Temperature: | 4000 (Cool White) |
Lumens: | 560 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)