AC Drive, PowerFlex 753, 42A, 208/240VAC, 10/15HP, 3PH, Frame 3, DB Transistor

Item #: 1278242

Cat #: 20F11NB042JA0NNNNN

UPC: 191326461610

Sign In or Register to view pricing and more.
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 42 Amps, 15 Horse Power Normal Duty, 10 Horse Power, Heavy Duty, 208/240 Volt AC, 3-Phase, Frame 3, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 42 Amps, 15 Horse Power Normal Duty, 10 Horse Power, Heavy Duty, 208/240 Volt AC, 3-Phase, Frame 3, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW
Also known as: 191326461610, 20F11NB042JA0NNNNN

Specifications

Horsepower: 10, 15
Amps: 42
Type: AC Device
Size: Frame 3
Volts AC: 208Y/240
Horsepower: 10, 15
Type: AC Device
Volts AC: 208Y/240
Amps: 42
Size: Frame 3

Customer Reviews

No reviews for this product
(0)