PHUZION HIGH BAY GENERAL PURPOSE 19W LED

Item #: 1278220
Cat #: PHG-24L-4K-70CRI-AS-P-W-NGG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHUZION HIGH BAY GENERAL PURPOSE 19W LED 25446 LUMENS 4000K CCT 70CRI 120-277V PRISMATIC GLASS REFLECTOR AND REFRACTOR OPTICS NARROW BEAM DISTRIBUTION PENDANT MOUNT WHITE

Overview

PHUZION HIGH BAY GENERAL PURPOSE 19W LED 25446 LUMENS 4000K CCT 70CRI 120-277V PRISMATIC GLASS REFLECTOR AND REFRACTOR OPTICS NARROW BEAM DISTRIBUTION PENDANT MOUNT WHITE
Also known as: PHG-24L-4K-70CRI-AS-P-W-NGG

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Volts AC: 120-277
Color Rendering Index (CRI): 70
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 24000

Customer Reviews

No reviews for this product
(0)