Toggle Lockout Wallplate, 1-Gang, Stainless Steel, Standard
Item #: 127819
Cat #: 84001-LOK
UPC: 078477309407
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Lock-Out Type - 302 Stainless Steel. Includes: Tamper-resistant Screws and Spanner Tool.
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Lock-Out Type - 302 Stainless Steel. Includes: Tamper-resistant Screws and Spanner Tool.
302 Stainless Steel, Lockout Wallplate, Tamper-Resistant Screws And Spanner Tool
Also known as: 078477309407, 84001-LOK, TOGGLE SWITCH LOCK
Specifications
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 1 |
Type: | Lockout Wallplate |
Color: | Stainless |
Size: | Standard |
Gangs: | 1 |
Color: | Stainless |
Material: | Stainless Steel |
Type: | Lockout Wallplate |
Customer Reviews
No reviews for this product
(0)