This product has been discontinued.
20A, 125V, Tamper Resistant USB Receptacle, Eggshell
Item #: 1278161
Cat #: SCR-15-UBTR-ES
UPC: 784276166232
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Eggshell
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Eggshell
Satin Colors tamper-resistant USB receptacle, 125V, 15A in eggshell
Also known as: 784276166232, SCR-15-UBTR-ES
Specifications
Mounting: | Insert |
Amps: | 15 |
Color: | Eggshell |
Volts AC: | 125 |
Mounting: | Insert |
Color: | Eggshell |
Amps: | 15 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)