
ACM ACMTB150B004C 200 208/220
Item #: 1277903
Cat #: TB150B004C
UPC: 047503002766
Documents & Guides
ACM ACMTB150B004C 200 208/220
Sign In or Register to view pricing and more.
nVent Hoffman
F44G22R Type 1 Wireway Reducer, Type 1, 4" x 4" to 2-1/2" x 2-1/2", Steel, Gray
Item #: 21896
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
ACM ACMTB150B004C 200 208/220
Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Also known as: 047503002766, TB150B004C
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Secondary Voltage: | 115, 24 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 115, 24 |
Volt Amps: | 150 |
Primary Voltage: | 230 |
Customer Reviews
No reviews for this product
(0)