18W PAR38 LED Lamp, 30K

Item #: 127788

Cat #: LED18PAR38/DIM/830/NFL25

UPC: 046135786402

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Dimmable Lamp, 18W, PAR38, 3000K Color Temperature, 25 Degree Beam Angle, Replacement for 75W PAR38 Lamp, Dimmable 10%, 50,000 Life Hours, Suitable for Inoor & Outdoor, Medium Base, Standard Case Qty: 6 Sylvania Part # 78640

Overview

LED Retrofit Dimmable Lamp, 18W, PAR38, 3000K Color Temperature, 25 Degree Beam Angle, Replacement for 75W PAR38 Lamp, Dimmable 10%, 50,000 Life Hours, Suitable for Inoor & Outdoor, Medium Base, Standard Case Qty: 6 Sylvania Part # 78640
Also known as: 046135786402, LED18PAR38/DIM/830/NFL25

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120
Lumens: 900
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 900
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)