15W PAR30L LED Lamp, 30K

Item #: 127786

Cat #: LED15PAR30LN/DIM/830/NFL

UPC: 046135786389

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR30L, 15 Watt, 120 Volt, Dimmable, 3000K, Base: Medium Screw, 87 CRI, Lumens: 770, Narrow Flood 25 Degree Sylvania Part # 78638

Overview

LED Lamp, PAR30L, 15 Watt, 120 Volt, Dimmable, 3000K, Base: Medium Screw, 87 CRI, Lumens: 770, Narrow Flood 25 Degree Sylvania Part # 78638
Also known as: 046135786389, LED15PAR30LN/DIM/830/NFL

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Wattage: 15
Lumens: 770
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 87
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 770
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 15
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)