This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 300, CRI: 87, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 35,000 Hrs Sylvania Part # 78635
Overview
Dimmable LED Lamp, 6W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 300, CRI: 87, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 35,000 Hrs Sylvania Part # 78635
Also known as: 046135786358, LED6MR16/DIM/830/FL36-OBS
Specifications
Color Rendering Index (CRI): | 87 |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Lumens: | 300 |
Wattage: | 6 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 36° |
Color Rendering Index (CRI): | 87 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 300 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Wattage: | 6 |
Dimmable: | Yes |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)