6W MR16 LED Lamp, 30K

Item #: 127781

Cat #: LED6MR16/DIM/830/NFL25-OBS

UPC: 046135786341

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 300, CRI: 87, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78634

Overview

LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 300, CRI: 87, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78634
Also known as: 046135786341, LED6MR16/DIM/830/NFL25-OBS

Specifications

Color Rendering Index (CRI): 87
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 300
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Lumens: 300
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 6
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)