This product has been discontinued.

LED 10" Canopy Fixture, 20W, 2300L, 4000K, 120-277V, Bronze
Item #: 1277754
Cat #: CANOPY3A/020UNV740/10S5/BZ
UPC: 046135601576
Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 20 Watt, 2300 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60157*
Overview
LED 10 Inch Canopy Fixture, 20 Watt, 2300 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60157*
Also known as: 046135601576, CANOPY3A/020UNV740/10S5/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Lumens: | 2300 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 2300 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 20 |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)