Conduit Outlet Box, Type GRF, (2) 1/2" Hubs, Malleable

Item #: 127772

Cat #: GRFT50

UPC: 781381438803

Sign In or Register to view pricing and more.
Documents & Guides
GRFT Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, malleable Iron, Unilet, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and 1/2 Inch Hubs.

Overview

GRFT Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, malleable Iron, Unilet, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and 1/2 Inch Hubs.
Also known as: 781381438803, GRFT50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 18 in³
Number of Hubs: 3
Hub Diameter: 1/2 in
Material: Malleable Iron
Cubic Inches: 18 in³
Hub Diameter: 1/2 in
Diameter: 1/2 in
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)