Jobsite Cooler, 11.1" x 13.77" x 14.96"
Item #: 1277496
Cat #: 48-22-8250
UPC: 045242509782
Sign In or Register to view pricing and more.
Documents & Guides
Jobsite Cooler, L x W x H: 11.1" x 13.77" x 14.96"
Overview
Jobsite Cooler, L x W x H: 11.1" x 13.77" x 14.96"
Milwaukee Tool jobsite cooler is specifically designed to be durable enough to withstand tough jobsite conditions. The cooler utilizes double insulation and a food-grade leak proof liner to keep ice cold for 24 hours without leaking. Additionally, Milwaukee constructed the cooler with 1680D ballistic material base and heavy duty metal zippers for a longer life. A tape measure clip with a bottle opener provides ultimate versatility. Lastly, Milwaukee implemented a tech pocket and dry storage compartment to make this cooler a versatile jobsite storage solution.
Also known as: 045242509782, 48-22-8250
Specifications
Type: | Water Cooler |
Type: | Water Cooler |
Customer Reviews
No reviews for this product
(0)