PVC Coated 45° GRC Elbow, 2"

Item #: 127739

Cat #: ELL245-G

UPC: 704508370343

Documents & Guides
2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 704508370343, ELL245-G

Specifications

Color: Gray
Diameter: 2 in
Angle: 45°
Material: PVC Coated Steel
Color: Gray
Angle: 45°
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)