40W Hi-Pro Spiral CFL Lamp, 50K

Item #: 1277286

Cat #: S7430

UPC: 045923074301

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

40 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074301, S7430

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2600
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Volts AC: 277
Wattage: 40
Light Technology: CFL
Dimmable: No
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Volts AC: 277
Light Technology: CFL
Lumens: 2600
Color Rendering Index (CRI): 85
Wattage: 40
Dimmable: No

Customer Reviews

No reviews for this product
(0)