Label,BMP71/TLS,B422,1x.5,Wt,500RL,18694

Item #: 127722

Cat #: PTPSL-17-422

UPC: 662820186946

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 TLS 2200« Series ToughBondÖ Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series ToughBond«. Type: Label. Special Features: High Adhesion. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Laboratory ID - Slide Label, Panel Labeling, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-422 Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -40 to 212 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18694.

Overview

BMP«71 TLS 2200« Series ToughBondÖ Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series ToughBond«. Type: Label. Special Features: High Adhesion. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Laboratory ID - Slide Label, Panel Labeling, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-422 Polyester. Height: 0.5 IN. Width: 1 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -40 to 212 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Low Surface Energy, Powder Coated, Smooth, Textured, Rough. Resistance Properties: Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18694.
Also known as: 662820186946, PTPSL-17-422

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)