Overview
UNISTR P5500T--10HG 1-5/8 X
Also known as: 786364041186, P5500T-10HG
Specifications
Material: | Steel |
Height: | 2 7/16 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Length: | 10 ft |
Finish: | Hot Dipped Galvanized |
Height: | 2 7/16 in |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)