Overview
CAR DG4X1C1000 1-1/4 IN R/G W
Also known as: 034481002765, DG4X1C-1000
Specifications
Diameter: | 1 1/4 in |
Length: | 1000 ft |
Color: | Orange |
Material: | PVC |
Diameter: | 1 1/4 in |
Color: | Orange |
Length: | 1000 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)