3P EDH 225A 100KA BKR COLLARS ON LD END

Item #: 1276958

Cat #: EDH3225

UPC: 786679455104

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 225A, 240 Vac, 125 Vdc, 100 kAIC at 240 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 225A, 240 Vac, 125 Vdc, 100 kAIC at 240 Vac, Load side, 50/60 Hz
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679455104, EDH3225

Specifications

Amps: 225
Amps: 225

Customer Reviews

No reviews for this product
(0)