Drive, Servo, 120/240VAC, 1-Phase, 0.40kW, 2.8A

Item #: 127691

Cat #: 2097-V31PR0

UPC: 884951147485

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.40 kW, 2.8 Amp, 120 Volt Doubler Mode, Safe Torque Off

Overview

Drive, Kinetix 300, Servo, 120/240 Volt AC, 1-Phase, 0.40 kW, 2.8 Amp, 120 Volt Doubler Mode, Safe Torque Off
The Kinetix 300 EtherNet/IP indexing drive provides a cost-effective single-axis solution for low axis-count motion control applications. By using one standard EtherNet/IP network for an entire machine - including Motion, Control, I/O, and HMI, simplifies wiring, reduces panel layout costs, and allows easy integration into manufacturing and enterprise systems. In addition, Safe Torque Off functionality helps protect personnel while increasing machine productivity.
Also known as: 884951147485, 2097-V31PR0

Specifications

Type: Servo, Drive
Volts AC: 120, 240
Phase: 1
Amps: 2.800
Wattage: 0.400
Type: Servo, Drive
Phase: 1
Wattage: 0.400
Volts AC: 120, 240
Amps: 2.800

Customer Reviews

No reviews for this product
(0)