Enclosure, Wall Mount, Type 4X, 14" x 12" x 7, Fiberglass

Item #: 127644

Cat #: RHJ1412HWPL2LG

UPC: 783510158651

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 13.62x11.62x7.24, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 13.62x11.62x7.24, Material/Finish: Fiberglass/Gray.
Also known as: 783510158651, RHJ1412HWPL2LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 13.620 in
Width: 11.620 in
Depth: 7.240 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Width: 11.620 in
Special Program: Hoffman On Demand
Color: Gray
Height: 13.620 in
Depth: 7.240 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)