3-Light Chandelier, 9.3W, A19, 120V, Brushed Nickel Finish

Item #: 1276159

Cat #: 3120203EN3-962

UPC: 785652058158

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, 36 Inch Chain, 72 Inch of Wire, Safety Listed for Damp Location

Overview

Three Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Inside Glass, 36 Inch Chain, 72 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652058158, 3120203EN3-962

Specifications

Base: Medium Screw (E26)
Diameter: 17 in
Volts AC: 120
Color: Brushed Nickel
Type: 3-Light, Chandelier
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Type: 3-Light, Chandelier
Light Technology: LED
Diameter: 17 in
Color: Brushed Nickel
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)