ADJ THERMOSTAT 25F-325F

Item #: 1276089

Cat #: E4X-25325

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ADJ THERMOSTAT 25F-325F, epoxy polyamide coated die-cast aluminum NEMA 4X enclosure provides watertight, dust tight and corrosion-resistant protection to the thermostat switch.

Overview

ADJ THERMOSTAT 25F-325F, epoxy polyamide coated die-cast aluminum NEMA 4X enclosure provides watertight, dust tight and corrosion-resistant protection to the thermostat switch.
The E4X-25325 and E7-25325 are designed for use as adjustable control thermostats for freeze protection and temperature maintenance applications requiring pipewall or tankwall sensing.
Also known as: E4X-25325

Specifications

Volts AC: 480, 250, 125
Type: SPDT
Amps: 22
IP/NEMA Rating: NEMA 4X
Volts AC: 480, 250, 125
Amps: 22
Type: SPDT
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)