Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI

Item #: 1276081

Cat #: BRP115DF

UPC: 786670009191

15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Sign In or Register to view pricing and more.

Overview

15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786670009191, BRP115DF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Plug-On Neutral
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)