This product may not be available in all locations.
Breaker, 20A, 1P, 120/240VAC, 10 kAIC, Type BR Combo AFCI
Item #: 1276079
Cat #: BRP120AF
UPC: 786689041021
Documents & Guides
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC ***Only Use With Plug On Neutral Panels***
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC ***Only Use With Plug On Neutral Panels***
BR COMB AFCI, PON 1P, 20A, 10KAIC, UL ONLY.
Also known as: 786689041021, BRP120AF
Specifications
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Family / Style: | BR |
Type: | Plug-On Neutral |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Type: | Plug-On Neutral |
Amps: | 20 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)