This product may not be available in all locations.
2
more
Load Center, Convertible, 200A, 120/240V, 1P, 40/80
Item #: 1276077
Cat #: BRP40N200
UPC: 786689044077
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.
No associated products found.
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"
The BR Plug-on Neutral portfolio from Eaton offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel.
Also known as: 786689044077, BRP40N200
Specifications
Circuits: | 80 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Circuits: | 80 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 200 |
Phase: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)