Load Center, Main Lug, 200A, 120/240V, 1P, 30/60

Item #: 1276075

Cat #: BRP30L200G

UPC: 786689044084

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 30-Space, 60-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30L200G Eaton Type BR 1-inch PON loadcenter, plug-on neutral loadcenter 200A MLO 30/60 circuit AL bus nema 1 w/grd.
Also known as: 786689044084, BRP30L200G

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 30
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Mounting: Flush, Surface
Phase: 1
Type: Main Lug
Circuits: 30

Customer Reviews

No reviews for this product
(0)