SQD M9F42150 MULTI9 C60BP 1P C 50A

Item #: 1276013

Cat #: M9F42150

UPC: 785901712619

Sign In or Register to view pricing and more.

Overview

SQD M9F42150 MULTI9 C60BP 1P C 50A MCB
Also known as: 785901712619, M9F42150

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 50

Customer Reviews

No reviews for this product
(0)