5-Light Chandelier, 8.5W, A19, 120V, Blacksmith Finish

Item #: 1275922

Cat #: 3127805EN7-839

UPC: 785652069192

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 8.5 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Blacksmith Finish, Clear Seeded Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Dry Location

Overview

Five Light Chandelier, 8.5 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Blacksmith Finish, Clear Seeded Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Dry Location
Also known as: 785652069192, 3127805EN7-839

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Type: 5-Light, Chandelier
Color: Black
Wattage: 8.500
Light Technology: LED
Diameter: 26 3/8 in
Base: Medium Screw (E26)
Type: 5-Light, Chandelier
Wattage: 8.500
Diameter: 26 3/8 in
Volts AC: 120
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)