Drive, Servo, AC, Dual-Axis, Inverter, 8.0A, 5.5kW

Item #: 1275907

Cat #: 2198-D020-ERS4

UPC: 889508571195

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 8.0 Amp, 5.5 kW

Overview

Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 8.0 Amp, 5.5 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-D020-ERS4 from Rockwell Automation® is a Kinetix 5700 dual-axis safe speed drive. It is 2 x 8.0 arms continuous and 2 x 20.0 arms peak output current (advanced safety).Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 889508571195, 2198-D020-ERS4

Specifications

Type: Servo Drive
Amps: 8
Wattage: 5.500 kW
Type: Servo Drive
Wattage: 5.500 kW
Amps: 8

Customer Reviews

No reviews for this product
(0)