Southwire 10632802

Item #: 1275875

Cat #: 10632802

UPC: 032886334306

Sign In or Register to view pricing and more.
Documents & Guides
CU BARE 8 SOL SD 500SP

Overview

CU BARE 8 SOL SD 500SP
Also known as: 032886334306, 10632802

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Material: Soft Drawn Copper
Stranding: Solid
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 8
Stranding: Solid

Customer Reviews

No reviews for this product
(0)