CU BARE 6 SOL SD 315SP

Item #: 1275873

Cat #: 10638502

UPC: 032886334405

Sign In or Register to view pricing and more.
Documents & Guides
CU BARE 6 SOL SD 315SP

Overview

CU BARE 6 SOL SD 315SP
Also known as: 032886334405, 10638502

Specifications

Length: 315 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Material: Soft Drawn Copper
Stranding: Solid
Length: 315 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 6
Stranding: Solid

Customer Reviews

No reviews for this product
(0)