1/0 XHHW ALUM BLK

Item #: 1275868

Cat #: 11274801

UPC: 032886542268

Documents & Guides
1/0 XHHW ALUM BLK
Sign In or Register to view pricing and more.

Overview

1/0 XHHW ALUM BLK
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 032886542268, 11274801

Specifications

Material: Copper
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 1/0 AWG
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)