18 AWG TFN, White, 2500'

Item #: 1275839

Cat #: 26978705

UPC: 032886110528

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, White, 2500' Spool.

Overview

18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, White, 2500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 032886110528, 26978705

Specifications

Gauge: 18
Length: 2500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: Nylon
Length: 2500 ft
Color: White
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)