T90 14 STR CU WE 2500SP

Item #: 1275799

Cat #: 22956706

UPC: 032886228124

Documents & Guides
T90 14 STR CU WE 2500SP
Sign In or Register to view pricing and more.

No associated products found.

Overview

T90 14 STR CU WE 2500SP
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 032886228124, 22956706

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)