250 XHHW Stranded Copper, Black, SIMPULL, 300'

Item #: 1275757

Cat #: 11304399

UPC:

Documents & Guides
250 XHHW Stranded Copper, Black, SIMPULL, 300 Feet
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 XHHW Stranded Copper, Black, SIMPULL, 300 Feet
Southwire® SIMpull XHHW-2® copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90° C. Voltage rating for XHHW-2 conductors is 600 volts for all sizes and 1000 volts for sizes 8 AWG and larger. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified. This cable is designed to be installed without the application of pulling lubricant.
Also known as: 11304399

Specifications

Gauge: 250 kcmil
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 300 ft
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Color: Black
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Length: 300 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)