XHHW 4/0 STR CU BK 500R

Item #: 1275755

Cat #: 11303505

UPC: 032886242403

Documents & Guides
XHHW 4/0 STR CU BK 500R
Sign In or Register to view pricing and more.

No associated products found.

Overview

XHHW 4/0 STR CU BK 500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 032886242403, 11303505

Specifications

Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded
Color: Black
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)