3 XHHW Stranded Copper, Black, 1000'

Item #: 1275754

Cat #: 26727801

UPC: 032886241710

Documents & Guides
3 XHHW Stranded Copper, Black, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 XHHW Stranded Copper, Black, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 032886241710, 26727801

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 3 AWG
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)