250 MCM XHHW ALUM BLK INSULATOR THICKNESS .065

Item #: 1275734

Cat #: 27834115

UPC: 032886542459

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM XHHW ALUM BLK INSULATOR THICKNESS .065

Overview

250 MCM XHHW ALUM BLK INSULATOR THICKNESS .065
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 032886542459, 27834115

Specifications

Gauge: 250
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 250
Volts AC: 600
Material: Aluminum
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)