This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton BR convertible loadcenter,Approved for use in new york,225 A,B,Aluminum,3BR42ftny-flush,3BR42stny-surface,not included,NEMA 1,MCB,MLO,Combination,42 Circuits,42 Spaces,Four-wire,Three-phase,208Y/120,240V,#1 AWG-300 kcmil Cu/Al
Overview
Eaton BR convertible loadcenter,Approved for use in new york,225 A,B,Aluminum,3BR42ftny-flush,3BR42stny-surface,not included,NEMA 1,MCB,MLO,Combination,42 Circuits,42 Spaces,Four-wire,Three-phase,208Y/120,240V,#1 AWG-300 kcmil Cu/Al
Eaton's BR convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 782114790243, 3BR4242N225NY
Specifications
Spaces: | 42 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | BR |
Spaces: | 42 |
Family / Style: | BR |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)