SQD M9F23201 MULTI9 C60SP 2P D 1A

Item #: 1275629

Cat #: M9F23201

UPC: 785901727217

Sign In or Register to view pricing and more.

Overview

SQD M9F23201 MULTI9 C60SP 2P D 1A MCB
Also known as: 785901727217, M9F23201

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 1
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)