SQD M9F23216 MULTI9 C60SP 2P D 16A

Item #: 1275582

Cat #: M9F23216

UPC: 785901723660

Sign In or Register to view pricing and more.

Overview

SQD M9F23216 MULTI9 C60SP 2P D 16A MCB
Also known as: 785901723660, M9F23216

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)