SQD M9F23316 MULTI9 C60SP 3P D 16A

Item #: 1275581

Cat #: M9F23316

UPC: 785901725923

Sign In or Register to view pricing and more.

Overview

SQD M9F23316 MULTI9 C60SP 3P D 16A MCB
Also known as: 785901725923, M9F23316

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)