SQD M9F23325 MULTI9 C60SP 3P D 25A

Item #: 1275579

Cat #: M9F23325

UPC: 785901726968

Sign In or Register to view pricing and more.

Overview

SQD M9F23325 MULTI9 C60SP 3P D 25A MCB
Also known as: 785901726968, M9F23325

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)