Drive, Adjustable Frequency, 52A, Frame 3, 40HP, 480VAC

Item #: 127553

Cat #: 20BD052A0AYNAND0

UPC: 820919021299

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC, 3-Phase, Air Cooled

Overview

Drive, PowerFlex 700, Adjustable Frequency, 52 Amp, Frame 3, 40 Horse Power, 480 Volt AC, 3-Phase, Air Cooled
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919021299, 20BD052A0AYNAND0

Specifications

Phase: 3
Volts AC: 480
Amps: 52
Horsepower: 40
Type: AC, Drive
Size: 3
Phase: 3
Amps: 52
Type: AC, Drive
Volts AC: 480
Horsepower: 40
Size: 3

Customer Reviews

No reviews for this product
(0)