Legend Plate, 30mm, Aluminum, Black Field, Silver Text, Special Markings

Item #: 12755

Cat #: 9001KN399

UPC: 785901652540

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, Special Markings, Must be Specified

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, Special Markings, Must be Specified
Also known as: 785901652540, 9001KN399

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, Special Markings
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, Special Markings
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)