DEFINITE PURPOSE

Item #: 127540

Cat #: 400-DP30NB2

UPC: 611320403015

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30NB2 DEFINITE PURPOSE

Overview

AB 400-DP30NB2 DEFINITE PURPOSE
Also known as: 611320403015, 400-DP30NB2

Specifications

Poles: 2
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 480
Type: Contactors
Poles: 2
Amps: 30
Volts AC Control: 480
Family / Style: 400
Volts AC: 600
Type: Contactors

Customer Reviews

No reviews for this product
(0)