Sensor, Photoelectric, Retroreflective, 70 - 264V AC/DC

Item #: 127538

Cat #: 42GRU-9003-5

UPC: 662072663882

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retroreflective, 70 - 264 Volt AC/DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 5 meter 600 Volt Cable, N-MOSFET Output

Overview

Sensor, Photoelectric, Retroreflective, 70 - 264 Volt AC/DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 5 meter 600 Volt Cable, N-MOSFET Output
Also known as: 662072663882, 42GRU-9003-5

Specifications

Length: 5 m
Range: 9.100 m
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 70 - 264
Length: 5 m
Type: Sensor, Retroreflective, Photoelectric
Range: 9.100 m
Volts DC Range: 70 - 264

Customer Reviews

No reviews for this product
(0)