1-Lt. Brushed Nickel LED close-to-ceiling

Item #: 1275379

Cat #: P7253-0930K9

UPC: 785247205394

Sign In or Register to view pricing and more.
PRO P7253-0930K9 23W CTC LED

Overview

PRO P7253-0930K9 23W CTC LED
Also known as: 785247205394, P7253-0930K9

Specifications

Material: Steel
Wattage: 22
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Wattage: 22

Customer Reviews

No reviews for this product
(0)