
Air Conditioner for Sealed Enclosure, G52 Series
Item #: 127535
Cat #: G520846G050
UPC: 783510192846
Documents & Guides
Air Conditioner for Sealed Enclosure, G52 Series, 8000 BTU, 460 Volt, 50/60HZ, 3-Phase, Dimensions 52.69 x 17.12 x 11.66 Inch, Steel With Gray Powder Coat Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
Air Conditioner for Sealed Enclosure, G52 Series, 8000 BTU, 460 Volt, 50/60HZ, 3-Phase, Dimensions 52.69 x 17.12 x 11.66 Inch, Steel With Gray Powder Coat Finish
The nVent HOFFMAN HOFG520846G050 is ideal for industrial automation, telecommunications, security and defense systems and more. A dust-resistant condenser coil allows the unit to be run filterless in most applications. A reliable mechanical thermostat is included on the enclosure side of the unit. A Galvanized sheet-metal cover is ideal for rugged factory and outdoor environments.
Also known as: 783510192846, G520846G050
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)